CBC-Lok® 3/8 in. OD Stainless Steel Union Tee

Part #TSS6DTTT6  |  Item #1591022  |  Manufacturer Part #SS-6-DTTT-6

$ 30.59 EACH
(Pricing is for 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #TSS12DTTT12Item #1598083Mfr. Part #SS-12-DTTT-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.59 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #TSS16DTTT16Item #1598102Mfr. Part #SS-16-DTTT-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 143.28 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #TSS4DTTT4Item #1598060Mfr. Part #SS-4-DTTT-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.66 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #TSS6DTTT6Item #1591022Mfr. Part #SS-6-DTTT-6

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.59 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #TSS8DTTT8Item #1591019Mfr. Part #SS-8-DTTT-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.03 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: [ASME SA-182, ASME SA-479]

ASTM Specifications: [ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387]

Clean Bagged: No

Collection: CBC-Lok®

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connection 3: OD Tube

End Connections: OD Tube

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Size 3: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: No

UL Listed: No