Tylok

CBC-Lok® 3/8 in. OD Tube x FNPT Brass 90 Degree Elbow

Part #TB6DFE6  |  Manufacturer Part #B-6-DFE-6

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ASTM Specifications: [ASTM B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387]

Clean Bagged: No

Collection: CBC-Lok®

End Connection 1: OD Tube

End Connection 2: FNPT

End Connections: OD Tube x FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

NSF Certified: No