5/8 x 1/2 in. OD Tube x FNPT Reducing 316 Stainless Steel 90 Degree Elbow with Double Ferrule Swaging Action

You last purchased this on
 
Tylok

CBC-Lok® 5/8 x 1/2 in. OD Tube x FNPT Reducing 316 Stainless Steel 90 Degree Elbow with Double Ferrule Swaging Action

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 5/8 x 1/2 in. OD Tube x FNPT Reducing 316 Stainless Steel 90 Degree Elbow with Double Ferrule Swaging Action

  • Fast #
  • Part #TSS10DFE8
  • Item #1598078
  • Manufacturer Part #SS-10-DFE-8
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME SA-479, ASME SA-182
ASTM:
ASTM A-276, ASTM A-213, ASTM F-1387
Clean Bagged:
No
Collection:
CBC-Lok®
Elbow Degree:
90 DD
End Connection 1:
OD Tube
End Connection 2:
FNPT
End Connections:
OD Tube x FNPT
FM Approved:
No
Fitting Size 1:
5/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
5/8 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Domestic
UL Listed:
No