Tylok

DFC 3/8 x 3/8 in. Brass Double Connector

Part #TB6DFC6  |  Manufacturer Part #B-6-DFC-6

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI B31

ASME Specifications: ASME B31.3

ASTM Specifications: ASTM B-124, ASTM B-16, ASTM B-453, ASTM B-75, ASTM B-88

Collection: DFC

End Connection 1: CBC-Lok® Tube

End Connection 2: FNPT

End Connections: CBC-Lok® Tube x FNPT

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 1-11/20 in

Material: Brass

Maximum Pressure: 2700 psi

Type: TB6DFC6