DMC 1 x 1/2 in. OD x MNPT Stainless Steel Male Connector

Part #TSS16DMC8  |  Item #4254299  |  Manufacturer Part #SS-16-DMC-8

$ 43.74 EACH
(Pricing is for 1 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in x 1/2 in

    Part #TSS16DMC8Item #4254299Mfr. Part #SS-16-DMC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.74 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/8 in

    Part #TSS4DMC2Item #1596549Mfr. Part #SS-4-DMC-2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.22 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/4 in

    Part #TSS6DMC12Item #3295667Mfr. Part #SS-6-DMC-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.92 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #TSS6DMC2Item #1596536Mfr. Part #SS-6-DMC-2

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.22 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #TSS6DMC4Item #1596537Mfr. Part #SS-6-DMC-4

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.36 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #TSS6DMC8Item #1596538Mfr. Part #SS-6-DMC-8

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.87 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME SA-182, ASME SA-479]

ASTM Specifications: [ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387]

Clean Bagged: No

Collection: DMC

End Connection 1: CBC-Lok® Tube

End Connection 2: MNPT

End Connections: CBC-Lok® Tube x MNPT

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

ISO Specifications: ISO 9001:2008

Length: 2-27/100 in

Material: Stainless Steel

NSF Certified: No

UL Listed: No