Tylok MNPT 316L Stainless Steel Plug

TSSMDF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday