0 items

Tylok OD Stainless Steel Fitting Plug

TSSDFPLUG

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
OD
End Connections
OD
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday