Tylok OD Stainless Steel Single Union

TSSSU

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-276
Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday