0 items

Tylok OD Stainless Steel Union Tee

TSSDTTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connection 3
OD
End Connections
OD
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Stainless Steel

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday