Tylok OD Tube Front Brass Ferrule

TBDFC

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday