Tylok OD x FPT Double Branch Stainless Steel Reducing Tee

TSSDTT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD
End Connection 2
OD
End Connection 3
FPT
End Connections
OD x FPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
1/4 in
Fitting Sizes
3/8 in x 3/8 in x 1/4 in
Fitting Type
Reducing
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday