3/8 x 2-1/2 in. FNPT Stainless Steel Quick Connect Stem Double End Shut-Off
QC Series 3/8 x 2-1/2 in. FNPT Stainless Steel Quick Connect Stem Double End Shut-Off
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI Type 316
- Clean Bagged:
- No
- Collection:
- QC Series
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 2-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Type:
- A8610215
- UL Listed:
- No