0 items

Tylok Tube x MPT Brass 90 Degree Elbow

TBDM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MPT
End Connections
Tube x MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday