0 items

Tylok Tube x MPT Stainless Steel 90 Degree Elbow

TSS2ME

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Material
Stainless Steel
Size
3/8 in x 1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday