0 items

Tylok Tube x MPT Stainless Steel 90 Degree Elbow

TSSDME

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Tube
End Connection 2
MPT
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Material
Stainless Steel
Size
3/4 in x 3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday