Type-21/21A 1-1/2 in. CPVC Full Port Socket and NPT 230# Ball Valve

Part #A1613015  |  Manufacturer Part #1613015

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve

Documents

Specifications

Collection: Type-21/21A

End Connection 1: [Socket, NPT]

End Connection 2: [Socket, NPT]

End Connections: Socket;NPT

Length: 8-7/20 in

Material: Plastic

Material Type: CPVC

Maximum Pressure: 230 psi

Pressure Class: 230#

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: FKM

Valve Size: 1-1/2 in

Valve Type: Ball Valve