Type-21/21A 2 in. PVC Full Port Socket and NPT 230# Ball Valve

Part #A1605020  |  Manufacturer Part #1605-020

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blocks in two directions, upstream and downstream, leaving full pressure on the opposite end of the valve

Specifications

ASTM Specifications: ASTM D-1784

Collection: Type-21/21A

End Connection 1: NPT, Socket

End Connection 2: NPT, Socket

End Connections: Socket;NPT

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

Pressure Class: 230#

UL Listed: No

Valve Body Style: Ball

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: FKM

Valve Size: 2 in

Valve Stem: Non-rising

Valve Type: Ball Valve