Type S Shower Arm in Satin Nickel
Type S Shower Arm in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- S Shape Arm
- Available in 27 unique Finishes
- Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
- 1/2" NPT Inlet
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Newport Brass
- Fitting Sizes:
- 1/2 in
- Length:
- 10 in
- Material:
- Brass
- WaterSense Labeled:
- No