43-1/10 in. Cable Tie in Orange (Pack of 25)
43-1/10 in. Cable Tie in Orange (Pack of 25)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Length:
- 43-1/10 in
- Material:
- Plastic
- Material Type:
- Polyamide
- Package Quantity:
- Pack of 25
- Tensile Strength:
- 175 lbs/inch
- UL Listed:
- Yes