Tyton Joint Ductile Iron Pipe

DI350TJP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • High pressure capability
  • Push-on joint connection
  • Quick and easy installation

SPECIFICATIONS

ANSI Specifications
ANSI A21.5, ANSI C151
AWWA Specifications
AWWA A-21.51
Application
Water
Ductile Iron Class
CL350
Ductile Iron Pipe Type
Ductile Iron Tyton Joint Pipe
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
Length
18 ft
Material
Ductile Iron
Pipe Tubing Size
4 in
Pressure Class
350#
Thickness
1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday