Tyton Rubber Gasket for Ductile Iron Pipe

UTDITG

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10
AWWA Specifications
AWWA C-110
End Connection 1
Tyton
End Connection 2
Tyton
End Connections
Tyton
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday