Tyvek® 18 in. Sleeve in White (Case of 200)

Part #DUPOTY500S  |  Item #7442052  |  Manufacturer Part #TY500S

Call for Pricing per CASE
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tyvek® garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material available only from DuPont.
  • Ideal balance of protection, durability and comfort of any limited use fabric technology.
  • Tyvek® fabric offers an inherent barrier against particles (down to 1.0 micron in size)
  • Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Material: Polyethylene
  • Construction: Elastic at both ends (bicep and wrist) with surged seems
  • Length: 18"
  • Size: One size fits most
  • Color: White

Specifications

Collection: Tyvek®

Color Finish: White

Glove Type: Sleeve

Length: 18 in

Material: Elastic

Package Quantity: Case of 200

Product Type: Sleeve

Reusable: Yes

Thickness: 5.9 mil