0 items

TZ Products Straight Single Meter Setter

TDTEZSWEST

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday