1000 Series 14-15/16 in. 2.9 cu. ft. Wine Cooler in Panel Ready/Black

Part #UU1215WCINT60A  |  Item #7362473  |  Manufacturer Part #U-1215WCINT-60A

Call for Pricing EACH

Color/Finish:
Panel Ready/Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Maximum Wine Bottle Capacity (.75 L): 24
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 2.9 cu ft

Collection: 1000 Series

Color Finish: Panel Ready/Black

Color Finish Category: Neutrals

Depth: 23-1/4 in

ETL Listed: No

Energy Star Compliant: No

Handle Material: Stainless Steel

Height: 34-1/8 in

Indoor Outdoor: Indoor

Installation Type: [Built-in, Freestanding]

Interior Light: Yes

Minimum Temperature: 38

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Wine Coolers

Smart Home Enabled: No

Temperature Range: 38 to 65 Deg F

UL Listed: Yes

Volts: 115V

Weight: 102

Width: 14-15/16 in