24 in. 5.4 cu. ft. Beverage Cooler in Integrated Solid
This product has been replaced by
Manufacturer Part #UHBV124-IS01A
1000 Series 24 in. 5.4 cu. ft. Beverage Cooler in Integrated Solid
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): 85
- Maximum Can Capacity (12 oz): 105
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: N/A
- Maximum Ice Storage: N/A
- Maximum Wine Bottle Capacity (.75 L): 16
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.4 cu ft
- Collection:
- 1000 Series
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Integrated Solid
- Control Type:
- Electronic
- Depth:
- 23-1/4 in
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- Minimum Temperature:
- 34
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Type:
- Beverage Centers, Compact
- Temperature Range:
- 34 to 45 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 24 in