U-Line

15 in. 30 lbs. Left Hand Outdoor Clear Ice Maker with Pump in Stainless Steel

Part #UUCLR1215SOD40A  |  Manufacturer Part #U-CLR1215SOD-40A

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • U-Line's patented clear ice making process provides the restaurant quality clear ice in the comfort of your home by not allowing air bubbles, gas, particulate, and chlorine to freeze in the cubes
  • Daily ice production of up to 60 lbs of ice ensuring your party always has ice on hand and holds up to 30 lbs in ice storage capacity
  • Equipped with U-Line's silent mode, which temporarily suspends ice making for 3 hours
  • Equipped with a clear and durable ice scoop
  • Full stainless steel cabinet and door are deemed suitable for outdoor use by UL

Lead Law Compliant

Documents

Specifications

AMP: 15

Capacity: 30 lbs

Color Finish: Stainless Steel

Depth: 24 in

Height: 34-1/8 in

Installation Type: Built-in

Lead Law Compliant: Yes

Power Source: Electric

Volts: 115V

Width: 15 in