0 items

U-Line 15 in. Built-In Refrigerator

UU2115R00

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
White
Color Finish Category
Whites
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Built-in
Volts
120V
Width
15 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday