15 in. Left-Hand Built-In Clear Ice Maker in Stainless Steel
15 in. Left-Hand Built-In Clear Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Electronic temperature control
Specifications
- AMP:
- 2.4
- Capacity:
- 30 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-3/16 in
- Height:
- 34-1/8 in
- Installation Type:
- Built-in
- UL Listed:
- Yes
- Width:
- 15 in