U-Line 15 in. Right-Hand Built-In Clear Ice Maker With Pump in Stainless Steel

UUCLR2160S40

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Electronic temperature control

SPECIFICATIONS

AMP
2.4
Capacity
30 lb
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/16 in
Height
34-1/8 in
Installation Type
Built-in
UL Listed
Yes
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday