U-Line

17-3/4 in. 30 lbs. Undercounter Right Hand Custom Panel Ice Maker in Stainless Steel

Part #UU3018CLROL00  |  Manufacturer Part #U-3018CLROL-00

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

AMP: 15

Capacity: 30 lbs

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Height: 33-11/16 in

Installation Type: Undercounter

Lead Law Compliant: Yes

Material: Stainless Steel

Power Source: Electric

Volts: 120V

Width: 17-3/4 in