23-5/8 in. 4.9 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #U-2224RS-00B
2000 Series 23-5/8 in. 4.9 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Convection cooling system rapidly and efficiently takes items to the set temperature
- Maintains temperature to within 1°F of the set point to maximize preservation
- Digital convection cooling system rapidly and efficiently takes items to the set temperature, ranging from 34°F - 45°F
- Four adjustable tempered glass shelves with 11 height positions
- Full-extension, slide-out crisper drawers are removable for easy cleaning
- Black interior is illuminated with LED lighting that automatically turns off when the door is closed
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.9 cu ft
- Collection:
- 2000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Compact, Counter Depth, Full
- Temperature Range:
- 34 to 45 Deg F
- Volts:
- 115V
- Width:
- 23-5/8 in