U-Line

24 in. 2.4 A Free Standing Outdoor Refrigerator Right-Hand in Stainless Steel

Part #UU2175RSOD00  |  Manufacturer Part #U-2175RSOD-00

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital controlled passive cooling system
  • Three full depth tempered glass shelves
  • Standard door lock
  • Standard commercial stainless steel handle is interchangeable with professional handle option
  • Lighted white interior
  • CEE Tier 3 rated

Specifications

ADA Compliant: No

AMP: 2.4

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Installation Type: Freestanding

Refrigerator Capacity Cu Ft : 5.4 cu ft

Width: 24 in