24 in. 5.3 cu. ft. Compact, Counter Depth, Full Refrigerator in Black

Part #UU2175RCB00  |  Item #4055648  |  Manufacturer Part #U-2175RCB-00

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

Color Finish: Black

Color Finish Category: Blacks

Depth: 23-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 5.3 cu ft

Refrigerator Type: [Compact, Counter Depth, Full]

UL Listed: Yes

Volts: 120V

Width: 24 in