U-Line
24 in. 5.3 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel
Part #UU2175RCS00 | Item #4055649 | Manufacturer Part #U-2175RCS-00
Product Details
Green
Specifications
ADA Compliant: No
AMP: 15
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Depth: 23-1/4 in
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
Height: 34-1/8 in
Installation Type: Built-in
Refrigerator Capacity Cu Ft : 5.3 cu ft
Refrigerator Type: [Compact, Counter Depth, Full]
UL Listed: Yes
Volts: 120V
Width: 24 in