24 in. 5.3 cu. ft. Compact, Counter Depth, Full Refrigerator in Stainless Steel

Part #UUADA24RGLS13  |  Item #4102265  |  Manufacturer Part #U-ADA24RGLS-13

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 15

Capacity: 5.3 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32 in

Installation Type: [Built-in, Freestanding]

Refrigerator Capacity Cu Ft : 5.3 cu ft

Refrigerator Type: [Compact, Counter Depth, Full]

Volts: 120V

Width: 24 in