0 items

U-Line 24 in. Free Standing Outdoor Refrigerator Right-Hand in Stainless Steel

U2175RSOD00

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CEE Tier 3 rated
  • Digital controlled passive cooling system
  • Lighted white interior
  • Standard commercial stainless steel handle is interchangeable with professional handle option
  • Standard door lock
  • Three full depth tempered glass shelves

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Freestanding
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday