0 items

U-Line 24 in. Right-Hand Refrigerator

UU1175R00

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-5/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Freestanding
Volts
120V
Width
23-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday