0 items

U-Line Wine Captain® 24 in. Right-Hand Wine Captain

UU1175WC00

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Automatic Defrost
  • Full-view, UV-resistant glass door—high altitude glass available
  • Interior Light
  • Reversible door hinge, no lock
  • Sabbath Mode (Star-K Certified)

SPECIFICATIONS

ADA Compliant
No
AMP
15
Collection
Wine Captain®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/2 in
Height
34-1/8 in
Installation Type
Slide-in
Volts
120V
Width
23-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday