U-Line

24 x 23-1/4 in. Combo Ice Maker/Refrigerator in White

Part #UUCO2175FW00  |  Manufacturer Part #U-CO2175FW-00

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 15

Color Finish: White

Color Finish Category: Whites

Depth: 23-1/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-1/8 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 4.2 cu ft

Volts: 120V

Width: 23-15/16 in