U-Line

24 x 23-1/4 in. Left Hand Combo Ice Maker/Refrigerator in Stainless Steel

Part #UUCLRCO2175S41  |  Manufacturer Part #U-CLRCO2175S-41

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23 in

Height: 34-1/10 in

Installation Type: Built-in

Refrigerator Capacity Cu Ft : 2.5 cu ft

Width: 24 in