U-Line

3000 Series 23-5/8 in. 115V Solid Refrigerator in Stainless Steel

Part #UU3024RINT00B  |  Manufacturer Part #U-3024RINT-00B

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): 100
  • Maximum Can Capacity (12 oz): 141
  • Maximum Wine Bottle Capacity (.75 L): N/A
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A

Green

Documents

Specifications

ADA Compliant: No

AMP: 1.2, 15

CEC Compliant: For Sale in CA

Capacity: 4.9 cu ft

Collection: 3000 Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/16 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 33-11/16 in

Interior Light: Yes

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Compact

Temperature Range: 34 to 70 Deg F

UL Listed: Yes

Volts: 115V

Width: 23-5/8 in