23-5/8 in. 4.9 cu. ft. Compact, Counter Depth Refrigerator in Stainless Steel
3000 Series 23-5/8 in. 4.9 cu. ft. Compact, Counter Depth Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Maximum Bottle Capacity (12 oz): 100
- Maximum Can Capacity (12 oz): 141
- Designed, engineered, and assembled in Milwaukee, WI, USA
- Maximum Daily Ice Production: N/A
- Maximum Ice Storage: N/A
- Maximum Wine Bottle Capacity (.75 L): N/A
Specifications
- ADA Compliant:
- No
- AMP:
- 1.2, 15
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- 3000 Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Turn Knob
- Depth:
- 23-7/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Height:
- 33-11/16 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 4.9 cu ft
- Refrigerator Type:
- Compact, Counter Depth
- Temperature Range:
- 34 to 70 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 23-5/8 in