U-Line

3000 Series 35-7/16 in. 7 cf Beverage Center in Integrated Solid

Part #UU3036BVWCINT60B  |  Manufacturer Part #U-3036BVWCINT-60B

Color/Finish:
Integrated Solid

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): 79
  • Maximum Can Capacity (12 oz): 123
  • Maximum Wine Bottle Capacity (.75 L): 31
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A

Specifications

ADA Compliant: No

AMP: 1.2

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Collection: 3000 Series

Color Finish: Integrated Solid

Color Finish Category: Stainless Steel

Depth: 23-7/16 in

Energy Star Compliant: No

Height: 33-11/16 in

Interior Light: No

Power Source: Electric

Refrigerant: R-600A

Temperature Range: 38 to 65 Deg F

UL Listed: Yes

Volts: 115V

Width: 35-7/16 in