U-Line

34-11/16 x 24-13/16 in. 90 lb. Ice Maker in Stainless Steel

Part #UUHNP315IS01A  |  Manufacturer Part #UHNP315-IS01A

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 3

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 90 lb

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24-13/16 in

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34-11/16 in

Installation Type: [Freestanding, Built-in]

Interior Light: Yes

Lead Law Compliant: Yes

NSF Certified: No

Power Source: Electric

Refrigerant: R-600A

UL Listed: Yes

Volts: 115V

Width: 14-15/16 in