0 items

U-Line 4.2 cf Built-In Under-Counter Specialty Refrigerator

UUCO1224F00B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): 61
  • Maximum Can Capacity (12 oz): 114
  • Maximum Daily Ice Production: 8 lbs (3 kg)
  • Maximum Ice Storage: 8 lbs (3 Kg)
  • Maximum Wine Bottle Capacity (.75 L): N/A

SPECIFICATIONS

ADA Compliant
No
AMP
2.4
CEC Compliant
For Sale in CA
Capacity
4.2 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
23-1/4 in
Energy Star Compliant
No
Height
34-1/8 in
Installation Type
Built-in
Lead Law Compliant
Yes
Power Source
Electric
Refrigerant
R-134A
Temperature Range
34 to 45 Deg F
UL Listed
Yes
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday