U-Line

4.7 cf Built-In Wine Storage in Stainless Frame

Part #UU3024ZWCS00B  |  Manufacturer Part #U-3024ZWCS-00B

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Bottle Capacity (12 oz): N/A
  • Maximum Can Capacity (12 oz): N/A
  • Maximum Wine Bottle Capacity (.75 L): 43
  • Maximum Ice Storage: N/A
  • Maximum Daily Ice Production: N/A

Specifications

ADA Compliant: No

AMP: 1.2

CEC Compliant: For Sale in CA

Capacity: 4.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/16 in

Energy Star Compliant: No

Height: 33-11/16 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerant: R-600A

Refrigerator Type: Wine Coolers

Temperature Range: 34 to 65 Deg F

UL Listed: Yes

Volts: 115V

Width: 23-5/8 in