0 items

U-Line 5.2 cf Built-In Wine Cooler

UU1224WC00A

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital cooling system offers a temperature range from 38°F - 65°F
  • Maintains temperature to within 1°F of the set point to maximize preservation
  • Solid natural beech wood fronts on wine racks can easily be stained to match surrounding cabinetry
  • Wine racks accommodate a variety of bottle shapes and sizes, while the fourth and fifth racks allow for larger diameter wine and champagne bottles

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Capacity
5.2 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-1/4 in
Energy Star Compliant
No
Height
34-1/8 in
Installation Type
Built-in
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday