U-Line 5.2 cf Built-In Compact Specialty Refrigerator

UU1224R00B

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed, engineered, and assembled in Milwaukee, WI, USA
  • Maximum Ice Storage: N/A
  • Maximum Bottle Capacity (12 oz): 123
  • Maximum Can Capacity (12 oz): 185
  • Maximum Daily Ice Production: N/A
  • Maximum Wine Bottle Capacity (.75 L): N/A

SPECIFICATIONS

ADA Compliant
No
AMP
1.2
CEC Compliant
For Sale in CA
Capacity
5.2 cu ft
Color Finish
Black
Color Finish Category
Blacks
Depth
23-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/8 in
Installation Type
Built-in
Interior Light
Yes
Power Source
Electric
Refrigerant
R-600A
Temperature Range
34 to 45 Deg F
UL Listed
Yes
Volts
115V
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday