U-Line

5.4 cf Built-In Beverage Center in Panel Ready

Part #UU1224BEVINT60A  |  Manufacturer Part #U-1224BEVINT-60A

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital cooling system offers a temperature range from 34°F - 45°F
  • Maintains temperature to within 1°F of the set point to maximize preservation
  • Wine racks accommodate a variety of bottle shapes and sizes, from wine to craft beer bottles
  • Solid natural beech wood fronts on wine racks can easily be stained to match surrounding cabinetry

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 5.4 cu ft

Color Finish: Panel Ready

Depth: 23-1/4 in

Energy Star Compliant: No

Height: 34-1/8 in

Installation Type: Built-in

Interior Light: Yes

Refrigerator Capacity Cu Ft : 5.4 cu ft

Volts: 115V

Width: 24 in