U-Line

7 cf Built-In Beverage Center with Wine Storage in Stainless Steel

Part #UU3036BVWCS00A  |  Manufacturer Part #U-3036BVWCS-00A

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Digital convection cooling system and independently controlled dual-zones rapidly and efficiently takes items to the set temperature, ranging from 38°F - 65°F on the left side, and 34°F - 70°F on the right side
  • U-Select® Control with digital OLED display offers various distinct modes on the right side: beverage: 34°F - 40°F, deli: 34°F - 40°F, market: 34°F - 40°F, pantry: 34°F - 70°F, root cellar: 45°F - 55°F
  • U-Select® Control with digital OLED display offers various distinct modes on the left side: sparkling wine: 38°F - 50°F, white wine: 45°F - 55°F, red wine: 55°F - 65°F
  • Convection cooling system rapidly and efficiently takes items to the set temperature and maintains temperature to within 1°F of the set point to maximize preservation
  • Two independently controlled dual-zones allow for enhanced temperature control for your diverse wine collection
  • Rubber mounted compressor virtually eliminates vibration
  • Robust, full-extension black vinyl coated wine racks with graphite finished beech wood fronts, and smooth glide, design integrate seamlessly, allow for easy access, and prevent bottles from shifting
  • Wine racks accommodate a variety of bottle shapes and sizes, while the fourth and fifth racks allow for larger diameter wine, champagne, and craft beer bottles
  • Three adjustable tempered glass shelves with 11 height positions

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-7/16 in

Energy Star Compliant: No

Height: 33-11/16 in

Installation Type: Built-in

Interior Light: Yes

Refrigerator Capacity Cu Ft : 7 cu ft

Volts: 115V

Width: 35-7/16 in